Motion
06519045
Granite, Rectangular Base, Comparator Gage Stand - 10" High, 6" Base Length x 6" Base Width x 2" Base Height
MI ITEM #11730342
MFR #06519045
Price$155.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Granite, Rectangular Base, Comparator Gage Stand - 10" High, 6" Base Length x 6" Base Width x 2" Base Height
MI ITEM #11730342
MFR #06519045

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$155.25/each

Specifications

Dimensions

  • Base Height
    2.0000 in
  • Base Length
    6 in
  • Base Width
    6 in
  • Overall Height
    10 in
  • Post Height
    8 in

Details

  • Anvil
    Not Included
  • Base Shape
    Rectangular
  • Dial Indicator
    Yes
  • Fine Adjustment
    No
  • Holder Included
    No
  • Material
    Granite
  • Type
    Comparator Gage Stand

Overview

Mfr description
06519045 06519045 1"DIAL INDICATOR AND G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought