Motion
06520746
5 Piece, 1/16 to 5/32", Center Punch Set Round Shank, Comes in Vinyl Pouch
Mi Item #11730348
MFR #06520746
Price$15.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Piece, 1/16 to 5/32", Center Punch Set Round Shank, Comes in Vinyl Pouch
Mi Item #11730348
MFR #06520746

Mfr description
06520746 06520746 5PC 1/16-5/32" ROUND C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.70/each

Specifications

Dimensions

  • Punch Size
    1/16 - 5/32 in
  • Sizes Included
    1/16, 5/64, 3/32, 9/64, 5/32

Details

  • Container Type
    Vinyl Pouch
  • Number Of Pieces
    5
  • PSC Code
    5120
  • Punch Set Style
    Standard
  • Punch Set Type
    Center
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)