Motion
06525034
7" OAL Stainless Steel Assembly Tweezers - Blunt, Serrated Points
Mi Item #11730349
MFR #06525034
Price$8.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" OAL Stainless Steel Assembly Tweezers - Blunt, Serrated Points
Mi Item #11730349
MFR #06525034

Mfr description
06525034 06525034 SERRATED BLUNT PT 7" S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.18/each

Specifications

Dimensions

  • Overall Length
    7 in
  • Overall Length Range
    6" - 8.9"

Details

  • Material
    Stainless Steel
  • PSC Code
    5120
  • Style
    Blunt, Serrated Points
  • Type
    Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)