Specifications
Dimensions
- Overall Length4-1/4 in
- Overall Length Range3" - 5.9"
Details
- MaterialStainless Steel
- PSC Code5120
- StyleSharp Bent Points
- TypeAssembly
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)