Motion
06525109
4-1/4" OAL Stainless Steel Assembly Tweezers - Narrow Sharp Points
Mi Item #11730351
MFR #06525109
Price$4.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/4" OAL Stainless Steel Assembly Tweezers - Narrow Sharp Points
Mi Item #11730351
MFR #06525109

Mfr description
06525109 06525109 NARROW SHARP PT 4-1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.48/each

Specifications

Dimensions

  • Overall Length
    4-1/4 in
  • Overall Length Range
    3" - 5.9"

Details

  • Material
    Stainless Steel
  • PSC Code
    5120
  • Style
    Narrow Sharp Points
  • Type
    Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)