Specifications
Dimensions
- Overall Length6-1/2 in
- Overall Length Range6" - 8.9"
Details
- MaterialStainless Steel
- PSC Code5120
- StyleSlide Lock, Blunt Points
- TypeAssembly
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)