Motion
06525141
6-1/2" OAL Stainless Steel Assembly Tweezers - Self-Closing, Blunt Serrated Points
Mi Item #11730354
MFR #06525141
Price$6.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-1/2" OAL Stainless Steel Assembly Tweezers - Self-Closing, Blunt Serrated Points
Mi Item #11730354
MFR #06525141

Mfr description
06525141 06525141 SELF-CLOSE BLUNT 6-1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.95/each

Specifications

Dimensions

  • Overall Length
    6-1/2 in
  • Overall Length Range
    6" - 8.9"

Details

  • Material
    Stainless Steel
  • PSC Code
    5120
  • Style
    Self-Closing, Blunt Serrated Points
  • Type
    Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)