Motion
06525273
4-1/2" OAL 7-SS Precision Tweezers - Curved Fine Point
MI ITEM #11730362
MFR #06525273
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" OAL 7-SS Precision Tweezers - Curved Fine Point
MI ITEM #11730362
MFR #06525273

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06525273 06525273 7SS CURVED 4-3/8" STAI

Specifications

  • Overall Length
    4-1/2 in
  • Overall Length Range
    3" - 5.9"
  • Pattern
    7-SS
  • PSC Code
    5120
  • Style
    Curved Fine Point
  • Type
    Precision

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text