Motion
06525455
4-1/2" OAL Stainless Steel Assembly Tweezers - Strong Sharp Points
Mi Item #11730364
MFR #06525455
Price$6.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" OAL Stainless Steel Assembly Tweezers - Strong Sharp Points
Mi Item #11730364
MFR #06525455

Mfr description
06525455 06525455 STRONG SHARP PT 4-1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.05/each

Specifications

Dimensions

  • Overall Length
    4-1/2 in
  • Overall Length Range
    3" - 5.9"

Details

  • Material
    Stainless Steel
  • PSC Code
    5120
  • Style
    Strong Sharp Points
  • Type
    Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)