Motion
06530281
8" Long, 0.0001" Graduation Sensitivity per 10", 2 Vials, Inspection Block Level - Cast Iron, 0.0004" Base Flatness, 1-7/8" Wide
MI ITEM #11730366
MFR #06530281
List Price$622.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Long, 0.0001" Graduation Sensitivity per 10", 2 Vials, Inspection Block Level - Cast Iron, 0.0004" Base Flatness, 1-7/8" Wide
MI ITEM #11730366
MFR #06530281

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$622.25/each for your price

Overview

Mfr description
06530281 06530281 8"LONG, .0001/10"SENS.
  • Inspection block levels feature a cross and main vial that is easiily adjustable
  • They are heat insulated and are resistant to shock.

Specifications

  • Base Flatness
    0.000400 in
  • Graduation Sensitivity
    0.0001 in
  • Length
    8 in
  • Level Type
    Inspection Block Level
  • Material
    Cast Iron
  • Number Of Vials
    2
  • PSC Code
    5210
  • Width
    1-7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text