1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06530471
8" Long, 0.0005" Graduation Sensitivity per 10", 2 Vials, Square Inspection Block Level - Cast Iron, 0.0001" Base Flatness, 1-9/16" Wide x 8" High
MI ITEM #
11730367
MFR #
06530471
Price
$956.25
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 06530471
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06530471
8" Long, 0.0005" Graduation Sensitivity per 10", 2 Vials, Square Inspection Block Level - Cast Iron, 0.0001" Base Flatness, 1-9/16" Wide x 8" High
MI ITEM #
11730367
MFR #
06530471
Mfr description
06530471 06530471 8X8", 0005/10"SENS. IN
Inspection square block levels are designed for inspecting horizontal, vertical and cylindrical surfaces
They are heat insulated and have four bases, two flat and two grooved.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$956
.25
/each
Add to Cart
Specifications
Dimensions
Height
8 in
Length
8 in
Width
1-9/16 in
Details
Base Flatness
0.000100 in
Graduation Sensitivity
0.0005 in
Level Type
Square Inspection Block Level
Material
Cast Iron
Number Of Vials
2
PSC Code
5210
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items