Motion
06530489
8" Long, 0.0001" Graduation Sensitivity per 10", 2 Vials, Square Inspection Block Level - Cast Iron, 0.0001" Base Flatness, 1-9/16" Wide x 8" High
MI ITEM #11730368
MFR #06530489
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Long, 0.0001" Graduation Sensitivity per 10", 2 Vials, Square Inspection Block Level - Cast Iron, 0.0001" Base Flatness, 1-9/16" Wide x 8" High
MI ITEM #11730368
MFR #06530489

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06530489 06530489 8X8", .0001/10"SENS. I
  • Inspection square block levels are designed for inspecting horizontal, vertical and cylindrical surfaces
  • They are heat insulated and have four bases, two flat and two grooved.

Specifications

  • Level Type
    Square Inspection Block Level
  • Number Of Vials
    2
  • Height
    8 in
  • Width
    1-9/16 in
  • Length
    8 in
  • Material
    Cast Iron
  • Graduation Sensitivity
    0.0001 in
  • Base Flatness
    0.000100 in
  • PSC Code
    5210

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text