Motion
06534051
Rockwell A, B, C Bench Top Hardness Tester 20 RA, 20 RB, 20 RC Min Hardness to 100 RB, 70 RC, 88 RA Max Hardness, Dial Display
Mi Item #11730370
MFR #06534051
Price$3,202.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rockwell A, B, C Bench Top Hardness Tester 20 RA, 20 RB, 20 RC Min Hardness to 100 RB, 70 RC, 88 RA Max Hardness, Dial Display
Mi Item #11730370
MFR #06534051

Mfr description
06534051 06534051 ROCKWELL TYPE HARDNESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,202.83/each

Specifications

Dimensions

  • Graduation
    0.50 hr
  • Overall Depth
    466 mm
  • Overall Height
    630 mm
  • Overall Width
    238 mm
  • Throat Depth
    135 mm

Details

  • Display Type
    Dial
  • Maximum Hardness
    100 RB, 70 RC, 88 RA
  • Minimum Hardness
    20 RA, 20 RB, 20 RC
  • Scale Type
    Rockwell A, B, C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)