Motion
06534101
Rockwell C Scale, Diamond Penetrator;1 Inch High, Use With Hardness Tester
Mi Item #11730371
MFR #06534101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rockwell C Scale, Diamond Penetrator;1 Inch High, Use With Hardness Tester
Mi Item #11730371
MFR #06534101

Mfr description
06534101 06534101 REPLACEMENT DIAMOND PE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1 in

Details

  • Material
    Diamond
  • Scale Type
    Rockwell C
  • Type
    Penetrator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)