Motion
06536148
1-1/2 to 2-1/2" Black Oxide & Chrome Plated Inside Dial Caliper Gage - 0.001" Graduation, 0.038mm Accuracy, 3-1/4" Leg Length, Ball Contact Points
MI ITEM #11730375
MFR #06536148
Price$217.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 to 2-1/2" Black Oxide & Chrome Plated Inside Dial Caliper Gage - 0.001" Graduation, 0.038mm Accuracy, 3-1/4" Leg Length, Ball Contact Points
MI ITEM #11730375
MFR #06536148

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$217.90/each

Specifications

Dimensions

  • Graduation
    0.0010 in
  • Leg Length
    3-1/4 in
  • Tip Diameter
    0.0400 in

Details

  • Accuracy
    0.0015 in
  • Contact Point Type
    Ball/Ball
  • Finish Coating
    Black Oxide, Chrome Plated
  • Material
    Aluminum Alloy, Copper Alloy, Steel
  • Maximum Measurement
    2.5000 in
  • Minimum Measurement
    1.5000 in

Overview

Mfr description
06536148 06536148 1.500 TO 2.500 INTERNA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought