Motion
06536155
1-7/8 to 2-7/8" Black Oxide & Chrome Plated Inside Dial Caliper Gage - 0.001" Graduation, 0.038mm Accuracy, 3-1/4" Leg Length, Ball Contact Points
MI ITEM #11730376
MFR #06536155
List Price$226.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/8 to 2-7/8" Black Oxide & Chrome Plated Inside Dial Caliper Gage - 0.001" Graduation, 0.038mm Accuracy, 3-1/4" Leg Length, Ball Contact Points
MI ITEM #11730376
MFR #06536155

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$226.58/each for your price

Overview

Mfr description
06536155 06536155 1.875 TO 2.875 INTERNA

Specifications

  • Graduation
    0.0010 in
  • Accuracy
    0.0015 in
  • Material
    Aluminum Alloy, Copper Alloy, Steel
  • Contact Point Type
    Ball/Ball
  • Finish Coating
    Black Oxide, Chrome Plated
  • Leg Length
    3-1/4 in
  • Maximum Measurement
    2.8750 in
  • Minimum Measurement
    1.8750 in
  • Tip Diameter
    0.0400 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text