Overview
Mfr description
06539332 06539332 W/CROSSHAIR RETICLE 45
Specifications
- Eyepiece Magnification45x
- Field Number0.1250 in
- Overall Length3 in
- TypeCentering Microscope
- Minimum Magnification45x
- Maximum Magnification45x
- Focal Distance1.000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data