Overview
Mfr description
06545560 06545560 BRASS DRUM FAUCET DRUM
Specifications
- TypeFaucet
- MaterialBrass
- Fm ApprovalNot FM Approved
- NPT Size3/4 in
- Shank TypeRigid
- Arrester TypeInternal Arrester
- LockableNo
- Closing TypeSelf-Closing
- PSC Code4510
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data