Motion
06547897
7x Magnification, Chrome Handheld Magnifier;Round
Mi Item #11730383
MFR #06547897
Price$69.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7x Magnification, Chrome Handheld Magnifier;Round
Mi Item #11730383
MFR #06547897

Mfr description
06547897 06547897 7X 1 1/4"LENS PEAK BR.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.58/each

Specifications

Dimensions

  • Lens Diameter
    1-1/4 in

Details

  • Includes
    Light Source
  • Lens Shape
    Round
  • Magnification Range
    7x~7x
  • Material
    Chrome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)