1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06551584
9" OAL, Oval Inspection Mirror - 2" Long, 1" Wide, Vinyl Handle
Mi Item #
11730387
MFR #
06551584
Price
$13.53
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Inspection Mirrors
Value Collection 06551584
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06551584
9" OAL, Oval Inspection Mirror - 2" Long, 1" Wide, Vinyl Handle
Mi Item #
11730387
MFR #
06551584
Mfr description
06551584 06551584 2 X 1" OVAL INSPECTION
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$13
.53
/each
Add to Cart
Specifications
Dimensions
Mirror Length
2 in
Mirror Width
1 in
Overall Length
9 in
Details
Handle Material
Vinyl
Magnetic
No
Mirror Shape
Oval
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items