Motion
06551949
13/16" Long x 1/2" Wide Horsehair Acid Brush 6-1/8" Overall Length, Tin Handle, For Use with Flux & Solvents
Mi Item #11730389
MFR #06551949
Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/16" Long x 1/2" Wide Horsehair Acid Brush 6-1/8" Overall Length, Tin Handle, For Use with Flux & Solvents
Mi Item #11730389
MFR #06551949

Mfr description
06551949 06551949 PACKAGE OF 12 1/2" ACI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.70/each

Specifications

Dimensions

  • Brush Length
    13/16 in
  • Overall Length
    6-1/8 in

Details

  • Bristle Material
    Horsehair
  • For Use With
    For Flux and Solvents
  • Handle Material
    Tin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)