Motion
06552277
5x Magnification, Plastic Loupe - 1 Lens
Mi Item #11730390
MFR #06552277
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5x Magnification, Plastic Loupe - 1 Lens
Mi Item #11730390
MFR #06552277

Mfr description
06552277 06552277 527 5 POWER EYE LOUPES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Magnification
    5x

Details

  • Magnification
    5 x
  • Material
    Plastic
  • Number Of Lenses
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)