Motion
06552285
4x Magnification, Plastic Loupe - 1 Lens
MI ITEM #11730391
MFR #06552285
List Price$4.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4x Magnification, Plastic Loupe - 1 Lens
MI ITEM #11730391
MFR #06552285

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.00/each for your price

Overview

Mfr description
06552285 06552285 528 4 POWER EYE LOUPES

Specifications

  • Magnification
    4 x
  • Number Of Lenses
    1
  • Material
    Plastic
  • Maximum Magnification
    4x

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought