Motion
06554307
Stainless Steel Tweezer Set;6 Piece
Mi Item #11730393
MFR #06554307
Price$41.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Tweezer Set;6 Piece
Mi Item #11730393
MFR #06554307

Mfr description
06554307 06554307 6PC 5"STNL STEEL TWEEZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.28/each

Specifications

Dimensions

  • Overall Length
    5 in

Details

  • Material
    Stainless Steel
  • Number Of Pieces
    6
  • PSC Code
    5120
  • Style
    Popular Tweezer Styles for use in Micro Electronics
  • Type
    Non-Magnetic Tweezer Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)