Motion
06554315
Stainless Steel Tweezer Set;7 Piece
Mi Item #11730394
MFR #06554315
Price$57.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Tweezer Set;7 Piece
Mi Item #11730394
MFR #06554315

Mfr description
06554315 06554315 7PC.SET/ SSTEEL 6" TWE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.73/each

Specifications

Dimensions

  • Contents
    (7) Tweezers
  • Overall Length
    6 in

Details

  • Material
    Stainless Steel
  • Number Of Pieces
    7
  • PSC Code
    5120
  • Style
    Tweezer Set for General use in Assembly, Sorting etc.
  • Type
    Non-Magnetic Tweezer Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)