Motion
06554323
Stainless Steel Tweezer Set;4 Piece
Mi Item #11730395
MFR #06554323
Price$21.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Tweezer Set;4 Piece
Mi Item #11730395
MFR #06554323

Mfr description
06554323 06554323 4PCSET/SS6, 8, 10, 12"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.78/each

Specifications

Dimensions

  • Contents
    (4) Tweezers, one each of 6", 8", 10" and 12"

Details

  • Material
    Stainless Steel
  • Number Of Pieces
    4
  • PSC Code
    5120
  • Style
    Basic Style with Long and Exceptional Reach
  • Type
    Non-Magnetic Tweezer Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)