Motion
06561013
JAPANESE MAGNIFIER 8X,3/4"DIA.LENS,1/8"G
Mi Item #11730400
MFR #06561013
Price$67.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JAPANESE MAGNIFIER 8X,3/4"DIA.LENS,1/8"G
Mi Item #11730400
MFR #06561013

Mfr description
06561013 06561013 8X, 3/4"DIA.LENS, 1/8"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.35/each

Specifications

Dimensions

  • Graduation
    1/8 in
  • Lens Diameter
    3/4 in
  • Maximum Magnification
    8x

Details

  • Linen Tester
    Yes
  • Magnification
    8 x
  • Material
    Metal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)