Motion
06561021
JAPANESE MAGNIFIER 10X,1/2"DIA.LENS,1/8"G
MI ITEM #11730401
MFR #06561021
Price$56.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JAPANESE MAGNIFIER 10X,1/2"DIA.LENS,1/8"G
MI ITEM #11730401
MFR #06561021

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.08/each

Specifications

Dimensions

  • Graduation
    1/8 in
  • Lens Diameter
    1/2 in
  • Maximum Magnification
    10x

Details

  • Linen Tester
    Yes
  • Magnification
    10 x
  • Material
    Metal

Overview

Mfr description
06561021 06561021 10X, 1/2"DIA.LENS, 1/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought