Motion
06561039
JAPANESE MAGNIFIER 6X,1"DIA,LENS,1/8"GRAD
Mi Item #11730402
MFR #06561039
Price$88.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JAPANESE MAGNIFIER 6X,1"DIA,LENS,1/8"GRAD
Mi Item #11730402
MFR #06561039

Mfr description
06561039 06561039 6X, 1"DIA, LENS, 1/8"G
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.25/each

Specifications

Dimensions

  • Graduation
    1/8 in
  • Lens Diameter
    1 in
  • Maximum Magnification
    6x

Details

  • Linen Tester
    Yes
  • Magnification
    6 x
  • Material
    Metal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)