Motion
06561047
JAPANESE MAGNIFIER 6X,1"DIA.LENS,1/8"GRAD
Mi Item #11730403
MFR #06561047
Price$60.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JAPANESE MAGNIFIER 6X,1"DIA.LENS,1/8"GRAD
Mi Item #11730403
MFR #06561047

Mfr description
06561047 06561047 6X, 1"DIA.LENS, 1/8"GR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.63/each

Specifications

Dimensions

  • Graduation
    1/8 in
  • Lens Diameter
    1 in
  • Maximum Magnification
    6x

Details

  • Linen Tester
    Yes
  • Magnification
    6 x
  • Material
    Metal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)