Motion
06568216
10x to 20x Magnification, Metal Handheld Magnifier;2 Lenses, Round
Mi Item #11730404
MFR #06568216
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10x to 20x Magnification, Metal Handheld Magnifier;2 Lenses, Round
Mi Item #11730404
MFR #06568216

Mfr description
06568216 06568216 20X&10X, 9&15MMDIA.LEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lens Diameter
    5/16 in;9.00; 15.00 mm

Details

  • Lens Shape
    Round
  • Magnification Range
    10x~20x
  • Material
    Metal
  • Number Of Lenses
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)