Motion
06568224
10x to 20x Magnification, Metal Handheld Magnifier;2 Lenses, Round
MI ITEM #11730405
MFR #06568224
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10x to 20x Magnification, Metal Handheld Magnifier;2 Lenses, Round
MI ITEM #11730405
MFR #06568224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06568224 06568224 20X&10X.9&21MMDIA.LENS

Specifications

  • Lens Shape
    Round
  • Lens Diameter
    5/16 in;9.00; 21.00 mm
  • Magnification Range
    10x~20x
  • Material
    Metal
  • Number Of Lenses
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text