Motion
06568232
8x to 15x Magnification, Metal Handheld Magnifier;2 Lenses, Round
Mi Item #11730406
MFR #06568232
Price$65.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8x to 15x Magnification, Metal Handheld Magnifier;2 Lenses, Round
Mi Item #11730406
MFR #06568232

Mfr description
06568232 06568232 15X&8X.15&28MMDIA.LENS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.18/each

Specifications

Dimensions

  • Lens Diameter
    9/16 in;15.00; 28.00 mm

Details

  • Lens Shape
    Round
  • Magnification Range
    8x~15x
  • Material
    Metal
  • Number Of Lenses
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)