1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06568240
3x Magnification, Metal Handheld Magnifier;2 Lenses, Round
MI ITEM #
11730407
MFR #
06568240
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Microscopes and Magnifiers
Value Collection 06568240
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06568240
3x Magnification, Metal Handheld Magnifier;2 Lenses, Round
MI ITEM #
11730407
MFR #
06568240
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
06568240 06568240 3X&5X, 21&21MM DIA.LEN
Specifications
Lens Shape
Round
Lens Diameter
13/16 in;20.64 mm
Magnification Range
3x~5x
Material
Metal
Number Of Lenses
2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data