Motion
06568257
3x Magnification, Metal Handheld Magnifier;Round
MI ITEM #11730408
MFR #06568257
Price$55.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3x Magnification, Metal Handheld Magnifier;Round
MI ITEM #11730408
MFR #06568257

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.23/each

Specifications

Dimensions

  • Lens Diameter
    13/16 in;20.64 mm

Details

  • Lens Shape
    Round
  • Magnification Range
    3x~5x
  • Material
    Metal

Overview

Mfr description
06568257 06568257 3X, 4X, 5C/21MM DIA.LE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought