Motion
06581359
50 Lb Magnetic Force, Fine Adjustment Indicator Positioner & Holder - Rod, 1-1/2" Base Height, 3-1/2" Base Length, 1-1/8" Base Width
MI ITEM #11730423
MFR #06581359
Price$35.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 Lb Magnetic Force, Fine Adjustment Indicator Positioner & Holder - Rod, 1-1/2" Base Height, 3-1/2" Base Length, 1-1/8" Base Width
MI ITEM #11730423
MFR #06581359

Mfr description
06581359 06581359 W/3.5X1-1/8X1.5H BASE,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.88/each

Specifications

Dimensions

  • Base Height
    1-1/2 in
  • Base Length
    3-1/2 in
  • Base Width
    1-1/8 in
  • Magnetic Pull
    50 lb

Details

  • Arm Style
    Rod
  • Fine Adjustment
    Yes
  • Includes
    Holder, Magnetic Base w/ Arm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)