Specifications
Dimensions
- Magnetic Pull37 lb
Details
- Arm StylePost & Rod
- Base ShapeRectangular
- Fine AdjustmentYes
- IncludesMagnetic Base Indicator Holder
- Includes BaseYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)