Motion
06588172
M3x0.50 Metric Coarse Hex Socket Button Cap Screw;18-8 Austenitic Grade A2 Stainless Steel, Uncoated, Fully Threaded
MI ITEM #11730431
MFR #06588172
List Price$0.50/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3x0.50 Metric Coarse Hex Socket Button Cap Screw;18-8 Austenitic Grade A2 Stainless Steel, Uncoated, Fully Threaded
MI ITEM #11730431
MFR #06588172

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.50/ca for your price

Overview

Mfr description
06588172 06588172 M3X16 A2 18-8 SS BUTTO
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    Button
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • System of Measurement
    Metric
  • Thread Size
    M20x2.50 mm
  • Fastener Standard
    ISO 7380
  • Full Or Partial Threading
    Fully Threaded
  • Hex Key Size
    1/8in
  • Length Measurement Type
    Length Under Head
  • Material Grade
    18-8, Austenitic Grade A2
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought