1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06588263
26 Piece, 0.002 to 0.025" Thick, Parallel Feeler Gage Set;3" Leaf Length, 1/2" Wide, Tempered Steel
Mi Item #
11730432
MFR #
06588263
Price
$13.43
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Feeler Gauges
Value Collection 06588263
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06588263
26 Piece, 0.002 to 0.025" Thick, Parallel Feeler Gage Set;3" Leaf Length, 1/2" Wide, Tempered Steel
Mi Item #
11730432
MFR #
06588263
Mfr description
06588263 06588263 .0015-.025", 26 LEAF T
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$13
.43
/each
Add to Cart
Specifications
Dimensions
Leaf Length
3 in
Thickness Range
0.0020 in~0.0250 in
Details
Material
Tempered Steel
Number of Leaves
26
Style
Parallel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items