1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06588305
26 Piece, 0.0015 to 0.025" Thick, Feeler Gage Set;3-1/2" Leaf Length, 1/2" Wide, Tempered Steel
MI ITEM #
11730433
MFR #
06588305
List Price
$14.83
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Feeler Gauges
Value Collection 06588305
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06588305
26 Piece, 0.0015 to 0.025" Thick, Feeler Gage Set;3-1/2" Leaf Length, 1/2" Wide, Tempered Steel
MI ITEM #
11730433
MFR #
06588305
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$14.83
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
06588305 06588305 .0015-.025"&.037-.635
Specifications
Thickness Range
0.0015 in;0.0370 mm~0.0250 in;0.6350 mm
Number of Leaves
26
Material
Tempered Steel
Leaf Length
3.5000 in;3-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data