Specifications
Dimensions
- Leaf Length6.0000 in;6 in
- Thickness Range0.0020 in;0.0510 mm~0.0250 in;0.6350 mm
Details
- MaterialTempered Steel
- Number of Leaves15
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)