Motion
06593016
1/4 to 1/2" Tap Guide 4-7/8" Long, 5/8" Shank Diam
Mi Item #11730437
MFR #06593016
Price$83.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 to 1/2" Tap Guide 4-7/8" Long, 5/8" Shank Diam
Mi Item #11730437
MFR #06593016

Mfr description
06593016 06593016 TAP & REAMER ALIGNER0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.88/each

Specifications

Dimensions

  • Maximum Tap Size
    1/2 in
  • Minimum Tap Size
    1/4 in
  • Overall Length
    4-7/8 in
  • Shank Diameter
    5/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)