1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06595078
1 Shelf Locking Storage Cabinet Steel, 48" Wide x 24" Deep x 78" High, Gray
MI ITEM #
11730438
MFR #
06595078
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Storage Cabinets
Value Collection 06595078
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06595078
1 Shelf Locking Storage Cabinet Steel, 48" Wide x 24" Deep x 78" High, Gray
MI ITEM #
11730438
MFR #
06595078
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
06595078 06595078 EXTRA WIDE GRAY STORAG
Specifications
Color
Gray
Depth
24 in
Height
78 in
Material
Steel
Number Of Shelves
1
Type
Locking
Width
48 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data