1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06595086
1 Shelf Locking Storage Cabinet Steel, 48" Wide x 24" Deep x 78" High, Tan
Mi Item #
11730439
MFR #
06595086
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Storage Cabinets
Value Collection 06595086
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06595086
1 Shelf Locking Storage Cabinet Steel, 48" Wide x 24" Deep x 78" High, Tan
Mi Item #
11730439
MFR #
06595086
Mfr description
06595086 06595086 EXTRA WIDE TAN STORAGE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
24 in
Height
78 in
Width
48 in
Details
Color
Tan
Material
Steel
Number Of Shelves
1
Type
Locking
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items