Motion
06617559
7 Piece Mechanic's Tool Set: Comes in Tool Roll
Mi Item #11730441
MFR #06617559
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Piece Mechanic's Tool Set: Comes in Tool Roll
Mi Item #11730441
MFR #06617559

Mfr description
06617559 06617559 7 PIECE DELUXE MECHANI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    Wrench, (4) Pliers, (2)Screwdrivers

Details

  • Additional Details
    7 PIECE DELUXE
  • Branding
    Value Collection
  • Case Type
    Tool Roll
  • Includes
    Wrench, (4)Pliers, (2)Screwdrivers
  • Kit Style
    Deluxe Tool Kit
  • Number Of Pieces
    7
  • PSC Code
    5120
  • Tool Kit Type
    Mechanic's Tool Set
  • Tool Type
    Mechanic's Tool Set
  • Type
    Deluxe Tool Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)