Specifications
Dimensions
- Face Diameter1-3/4 in
- Face Diameter Range1" - 2.9"
Details
- Additional InformationReplacement Face
- HardnessMedium Soft
- MaterialRawhide
- PSC Code5120
- TypeHammer Tip/Face
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)