Overview
Mfr description
06623300 06623300 8 OZ. BALL PEIN FIBRE
Specifications
- Head Weight1/2 lb
- Overall Length11-1/2 in
- Head MaterialForged Steel
- Handle MaterialFiberglass
- Tool TypeBall Pein Hammer
- Additional DetailsFiberglass w/Cushion Grip
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data