Motion
06623326
1 Lb Head Forged Steel Ball Pein Hammer; Fiberglass Handle, 12-1/2" OAL, Fiberglass with Cushion Grip
MI ITEM #11730451
MFR #06623326
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Lb Head Forged Steel Ball Pein Hammer; Fiberglass Handle, 12-1/2" OAL, Fiberglass with Cushion Grip
MI ITEM #11730451
MFR #06623326

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06623326 06623326 16 OZ. BALL PEIN FIBRE

Specifications

  • Head Weight
    1 lb
  • Overall Length
    12-1/2 in
  • Head Material
    Forged Steel
  • Handle Material
    Fiberglass
  • Tool Type
    Ball Pein Hammer
  • Additional Details
    Fiberglass w/Cushion Grip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text