1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06623409
1 Lb Head, Curved-Economy Hammer 13" OAL, Fiberglass Handle with Grip
MI ITEM #
11730454
MFR #
06623409
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Claw Hammers
Value Collection 06623409
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06623409
1 Lb Head, Curved-Economy Hammer 13" OAL, Fiberglass Handle with Grip
MI ITEM #
11730454
MFR #
06623409
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
06623409 06623409 16 OZ. CURVED CLAW FIB
Specifications
Head Weight
16 oz
Overall Length
13 in
Handle Material
Fiberglass w/Grip
Claw Style
Curved
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought