Motion
06628796 06628796 1/4" DR. DP/SHLW BLUE

Value Collection
06628796 06628796 1/4" DR. DP/SHLW BLUE

26 Piece Capacity Magnetic Deep & Shallow Socket Holder;1/4" Drive, Blue
Mi Item #11730457
MFR #06628796 06628796 1/4" DR. DP/SHLW BLUE
Price$54.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
06628796 06628796 1/4" DR. DP/SHLW BLUE

26 Piece Capacity Magnetic Deep & Shallow Socket Holder;1/4" Drive, Blue
Mi Item #11730457
MFR #06628796 06628796 1/4" DR. DP/SHLW BLUE

Mfr description
06628796 06628796 1/4" DR. DP/SHLW BLUE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.33/each

Specifications

Dimensions

  • Drive Size
    1/4

Details

  • Additional Details
    Deep/Shallow Sockets - Blue
  • Color
    Blue
  • Number Of Pieces
    26
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)